Skip to content Skip to navigation menu
Finished Bore Sprocket

50BS17HT 1 7/16

Finished Bore Sprocket
Item #105087773
  • Finished Bore Sprocket for 50 Single Strand Chain
  • 17 Teeth
  • 1 7/16" Bore
  • w/ Hardened Teeth
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 50 Single Strand Chain
  • 17 Teeth
  • 1 7/16" Bore
  • w/ Hardened Teeth

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Finished Bore 1.4375 in - 1 7/16 in
Chain Pitch 0.625 in
Inch/Metric Inch
Pitch Diameter 3.401 in
Chain No. 50
No. of Strands Across 1
Sprocket Style B
No. of Teeth 17
Material Steel
Outside Dia. 3.718 in
Hardened Teeth With Hardened Teeth
Weight 1.7 LB
EAN or UPC 97039299123
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison