Skip to content Skip to navigation menu
No. 50 - 5/8" Pitch - Finished Bore Sprockets

50BS18 5/8

No. 50 - 5/8" Pitch - Finished Bore Sprockets
Item #101629885
  • Finished Bore Sprocket for 50 Single Strand Chain
  • 18 Teeth
  • 5/8" Bore
No. 50 - 5/8" Pitch - Finished Bore Sprockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 50 Single Strand Chain
  • 18 Teeth
  • 5/8" Bore

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Inch/Metric Inch
Hardened Teeth With Hardened Teeth
Hub Projection 0.657 in
Finished Bore 0.625 in - 5/8 in
Outside Dia. 3.92 in
Width Across Teeth 0.343 in
No. of Teeth 18
Chain Pitch 0.625 in
Keyway Size 1/2 x 1/2
No. of Strands Across 1
Chain No. 50
Tooth Width 0.343 in
Pitch Diameter 3.599 in
Sprocket Style B
Hub Dia. 2 7/8 in
Material Carbon Steel
Length Through Bore 1 in
Weight 2.3 LB
EAN or UPC 97039327710
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison