- Finished Bore Sprocket for 50 Single Strand Chain
- 20 Teeth
- 1 7/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Hub Projection | 0.657 in |
| Finished Bore | 1.4375 in - 1 7/16 in |
| Tooth Width | 0.343 in |
| No. of Strands Across | 1 |
| Pitch Diameter | 3.995 in |
| Outside Dia. | 4.32 in |
| Width Across Teeth | 0.343 in |
| Hub Dia. | 3 in |
| No. of Teeth | 20 |
| Chain No. | 50 |
| Material | Carbon Steel |
| Chain Pitch | 0.625 in |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Keyway Size | 1/2 x 1/2 |
| Length Through Bore | 1 in |
| Weight | 2.36 LB |
| EAN or UPC | 97039327994 |

