US Tsubaki Inc.
50BTB13H
Single Strand Sprocket; 50 Chain Size; 13 Teeth; Requires 1008 Taper Lock Bushing
Item #101631136
- Single Strand Sprocket
- 50 Chain Size
- 13 Teeth
- Requires Taper Lock 1008 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Type | B |
| Bushing Series | 1008 |
| Bushing Type | Taper Lock |
| Chain No. | 50 |
| Material | Steel |
| Pitch Dia. | 2.612 in |
| Outside Dia. | 2.911 in |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 0.625 in |
| No. of Teeth | 13 |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Weight | 0.5 LB |
| EAN or UPC | 97039919618 |
