US Tsubaki Inc.
50BTB15H
Single Strand Sprocket; 50 Chain Size; 15 Teeth; Requires 1210 Taper Lock Bushing
Item #100792629
- Single Strand Sprocket
- 50 Chain Size
- 15 Teeth
- Requires Taper Lock 1210 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Type | B |
| Bushing Series | 1210 |
| Bushing Type | Taper Lock |
| Chain No. | 50 |
| Sprocket Style | B |
| Material | Steel |
| Pitch Dia. | 3.006 in |
| Inch/Metric | Inch |
| No. of Teeth | 15 |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Chain Pitch | 0.625 in |
| Outside Dia. | 3.315 in |
| Pitch Diameter | 3.006 in |
| Weight | 0.7 LB |
| EAN or UPC | 97039919632 |
