US Tsubaki Inc.
50BTB19H
Single Strand Sprocket; 50 Chain Size; 19 Teeth; Requires 1610 Taper Lock Bushing
Item #101640613
- Single Strand Sprocket
- 50 Chain Size
- 19 Teeth
- Requires Taper Lock 1610 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 4.121 in |
| Sprocket Style | B |
| Type | B |
| Pitch Dia. | 3.798 in |
| No. of Strands Across | 1 |
| Bushing Series | 1610 |
| Chain Pitch | 0.625 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 19 |
| Chain No. | 50 |
| Inch/Metric | Inch |
| Material | Steel |
| Bushing Type | Taper Lock |
| Weight | 1.3 LB |
| EAN or UPC | 97039919717 |
