US Tsubaki Inc.
50BTB24H
Single Strand Sprocket; 50 Chain Size; 24 Teeth; Requires 2012 Taper Lock Bushing
Item #101628210
- Single Strand Sprocket
- 50 Chain Size
- 24 Teeth
- Requires Taper Lock 2012 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Dia. | 4.788 in |
| Chain Pitch | 0.625 in |
| Bushing Series | 2012 |
| No. of Teeth | 24 |
| Sprocket Style | B |
| Bushing Type | Taper Lock |
| Inch/Metric | Inch |
| Chain No. | 50 |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Material | Steel |
| Outside Dia. | 5.123 in |
| Weight | 2.2 LB |
| EAN or UPC | 97039919793 |
