US Tsubaki Inc.
50BTB28H
Single Strand Sprocket; 50 Chain Size; 28 Teeth; Requires 2012 Taper Lock Bushing
Item #101626839
- Single Strand Sprocket
- 50 Chain Size
- 28 Teeth
- Requires Taper Lock 2012 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 50 |
| Bushing Type | Taper Lock |
| Pitch Dia. | 5.582 in |
| Material | Steel |
| Sprocket Style | B |
| Bushing Series | 2012 |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 28 |
| Chain Pitch | 0.625 in |
| Outside Dia. | 5.922 in |
| Weight | 2.8 LB |
| EAN or UPC | 97039919885 |
