US Tsubaki Inc.
50BTB42
Single Strand Sprocket; 50 Chain Size; 42 Teeth; Requires 2012 Taper Lock Bushing
Item #101641482
- Single Strand Sprocket
- 50 Chain Size
- 42 Teeth
- Requires Taper Lock 2012 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.343 in |
| Material | Steel |
| Chain No. | 50 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range | 2 in |
| Bushing Type | Taper Lock |
| Sprocket Style | B |
| Length Through Bore | 1.25 in |
| No. of Teeth | 42 |
| Type | B |
| Outside Dia. | 8.715 in |
| Bushing Bore [Min] | 0.5 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Pitch Diameter | 8.363 in |
| Chain Pitch | 0.625 in |
| Bushing Series | 2012 |
| Pitch Dia. | 8.363 in |
| Hub Dia. | 3.563 in |
| Bushing Bore [Max] | 2 in |
| Weight | 5.9 LB |
| EAN or UPC | 97039372116 |
