- 50 Chain
- 5/8" Pitch
- Carbon Steel w/Rust Preventative Coating
- Connecting (Master) Link
applications
- Automotive
- Packaging
- Food processing
- Pulp and paper mills
- Lumber and sawmills
features
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
| Material | Carbon Steel w/Rust Preventative Coating |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Diameter | 0.2 in |
| Link Plates Thickness | 0.08 in |
| No. of Strands Across | 1 |
| Type | Connecting (Master) Link |
| Pin Material | Carbon Steel |
| Roller Dia. | 0.4 in |
| Chain No. | 50 |
| Rated Working Load | 1,430 lb |
| Chain Series | 50, 50-2, 50-3, 50-4 |
| Chain Type | ANSI |
| Link Plates Height | 0.591 in |
| Roller Width | 0.365 in |
| Chain Pitch | 5/8 in |
| Pin Overall Length | 0.945 in |
| Duty | Standard-Duty |
| Link Type | Spring Clip |
| Weight | 0.035 LB |
| EAN or UPC | 97039219749 |

