US Tsubaki Inc.
50H14
Single Strand Sprocket; 50 Chain Size; 14 Teeth; Requires H Split Taper Bushing
Item #102084997
- Single Strand Sprocket
- 50 Chain Size
- 14 Teeth
- Requires Split Taper H Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 50 |
| No. of Strands Across | 1 |
| Outside Dia. | 3.113 in |
| Pitch Diameter | 2.809 in |
| No. of Teeth | 14 |
| Material | Steel |
| Bushing Type | Split Taper |
| Bushing Series | H |
| Pitch Dia. | 2.809 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Chain Pitch | 0.625 in |
| Type | 3 |
| Inch/Metric | Inch |
| Weight | 1.0 LB |
| EAN or UPC | 97039782540 |
