- Sprocket for #50 Chain, 17 Teeth, Single Strand, Split Taper Bushed, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.625 in |
| Chain No. | 50 |
| No. of Teeth | 17 |
| Inch/Metric | Inch |
| Bushing Type | Split Taper |
| Sprocket Style | B |
| Pitch Diameter | 3401 in |
| Type | 3 |
| Pitch Dia. | 3401 in |
| Outside Dia. | 3.718 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Bushing Series | H |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 1.7 LB |
| EAN or UPC | 97039965547 |

