US Tsubaki Inc.
50JA14H
Single Strand Sprocket; 50 Chain Size; 14 Teeth; Requires JA QD Bushing
Item #105089656
- Single Strand Sprocket
- 50 Chain Size
- 14 Teeth
- Requires QD JA Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 50 |
| Pitch Diameter | 2.809 in |
| Hardened Teeth | With Hardened Teeth |
| Bushing Type | QD |
| No. of Strands Across | 1 |
| Material | Steel |
| Pitch Dia. | 2.809 in |
| No. of Teeth | 14 |
| Chain Pitch | 0.625 in |
| Type | B |
| Outside Dia. | 3.113 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Bushing Series | JA |
| Weight | 0.5 LB |
| EAN or UPC | 97039381439 |
