- #50 Chain
- 1 Strand
- 5/8" Pitch
- Riveted
- Carbon Steel
features
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
compliances
- 0
| No. of Strands Across | 1 |
| Side Bow | No |
| Chain Pitch | 0.625 in |
| Chain Construction | Riveted |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Chain Series | 50, 50-2, 50-3, 50-4 |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| Package Type | 100 Foot Reel |
| Roller Dia. | 0.4 in |
| Chain No. | 50 |
| Roller Width | 3/8 in |
| Pin Overall Length | 0.878 in |
| Pin Diameter | 0.2 in |
| Pins & Rollers | Standard |
| Link Plates Height | 0.591 in |
| Link Plates Thickness | 0.08 in |
| Chain Type | ANSI |
| Weight | 0.74 LB |
| EAN or UPC | 97039955098 |

