- #50
- 1 Strand
- Cotter Pin Offset (Half) Link
- Standard-Duty
- 5/8 in Pitch
features
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
| Type | Offset (Half) Link |
| Rated Working Load | 1,430 lb |
| Chain Pitch | 5/8 in |
| Pin Diameter | 0.2 in |
| Duty | Standard-Duty |
| Pin Material | Carbon Steel |
| Chain Series | 50, 50-2, 50-3, 50-4 |
| Link Plates Thickness | 0.08 in |
| Chain No. | 50 |
| Pin Overall Length | 0.878 in |
| Material | Carbon Steel |
| Chain Type | ANSI |
| Link Type | Cotter Pin |
| No. of Strands Across | 1 |
| Pin Length (Lc) | 0.41 in |
| Pin Length (Lr) | 0.48 in |
| Roller Width | 3/8 in |
| Link Plates Height | 0.591 in |
| Roller Dia. | 0.4 in |
| Chain Construction | Part (CL, Ol, RL) |
| Weight | 0.035 LB |
| EAN or UPC | 97039171856 |

