US Tsubaki Inc.
50P28
Single Strand Sprocket; 50 Chain Size; 28 Teeth; Requires P1 Split Taper Bushing
Item #101434017
- Single Strand Sprocket
- 50 Chain Size
- 28 Teeth
- Requires Split Taper P1 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Inch/Metric | Inch |
| Chain Pitch | 0.625 in |
| Bushing Type | Split Taper |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 5.582 in |
| Chain No. | 50 |
| Pitch Diameter | 5.582 in |
| Type | 4 |
| No. of Strands Across | 1 |
| No. of Teeth | 28 |
| Outside Dia. | 5.922 in |
| Bushing Series | P1 |
| Weight | 3.8 LB |
| EAN or UPC | 97039961693 |
