US Tsubaki Inc.
50Q35
Single Strand Sprocket; 50 Chain Size; 35 Teeth; Requires Q1 Split Taper Bushing
Item #101426595
- Single Strand Sprocket
- 50 Chain Size
- 35 Teeth
- Requires Split Taper Q1 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.625 in |
| Bushing Series | Q1 |
| Pitch Dia. | 6.973 in |
| Type | 4 |
| Chain No. | 50 |
| Inch/Metric | Inch |
| Bushing Type | Split Taper |
| No. of Teeth | 35 |
| Outside Dia. | 7.319 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Pitch Diameter | 6.973 in |
| Weight | 5.4 LB |
| EAN or UPC | 97039990365 |
