US Tsubaki Inc.
50SDS20H
Single Strand Sprocket; 50 Chain Size; 20 Teeth; Requires SDS QD Bushing
Item #101638316
- Single Strand Sprocket
- 50 Chain Size
- 20 Teeth
- Requires QD SDS Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 20 |
| Inch/Metric | Inch |
| Bushing Series | SDS |
| Chain Pitch | 0.625 in |
| Pitch Dia. | 3.995 in |
| Outside Dia. | 4.321 in |
| Sprocket Style | B |
| Chain No. | 50 |
| No. of Strands Across | 1 |
| Bushing Type | QD |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Weight | 1.2 LB |
| EAN or UPC | 97039381491 |
