US Tsubaki Inc.
50SDS24
Single Strand Sprocket; 50 Chain Size; 24 Teeth; Requires SDS QD Bushing
Item #100803157
- Single Strand Sprocket
- 50 Chain Size
- 24 Teeth
- Requires QD SDS Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Pitch Dia. | 4.788 in |
| Chain Pitch | 0.625 in |
| Outside Dia. | 5.12 in |
| Bushing Bore [Max] | 2 in |
| Pitch Diameter | 4.788 in |
| Hub Dia. | 3.188 in |
| Bushing Series | SDS |
| Length Through Bore | 0.75 in |
| No. of Teeth | 24 |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Bore Range | 2 in |
| Tooth Width | 0.343 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Chain No. | 50 |
| Bushing Bore [Min] | 0.5 in |
| Weight | 2.0 LB |
| EAN or UPC | 97039379221 |
