Skip to content Skip to navigation menu
Single Strand Sprocket; 50 Chain Size; 36 Teeth; Requires SDS QD Bushing

50SDS36

Single Strand Sprocket; 50 Chain Size; 36 Teeth; Requires SDS QD Bushing
Item #101639464
  • Single Strand Sprocket
  • 50 Chain Size
  • 36 Teeth
  • Requires QD SDS Bushing
  • Without Hardened Teeth
Single Strand Sprocket; 50 Chain Size; 36 Teeth; Requires SDS QD Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Strand Sprocket
  • 50 Chain Size
  • 36 Teeth
  • Requires QD SDS Bushing
  • Without Hardened Teeth

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Inch/Metric Inch
Bushing Bore [Max] 2 in
Outside Dia. 7.52 in
Hardened Teeth Without Hardened Teeth
Bushing Bore [Min] 0.5 in
Bushing Type QD
Sprocket Style B
Chain Pitch 0.625 in
Pitch Diameter 7.171 in
Material Steel
Bore Range 2 in
Type B
Tooth Width 0.343 in
Hub Dia. 3.188 in
Length Through Bore 0.75 in
Bushing Series SDS
Chain No. 50
Pitch Dia. 7.171 in
No. of Teeth 36
No. of Strands Across 1
Weight 4.0 LB
EAN or UPC 97039379306
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison