- QD® Weld-on Hub
- SK Bushing Series
- 4 1/4" Flange O.D.
- 1 1/4" Length Through Bore
- Steel
| Length Through Bore | 0.75 in |
| Pilot Diameter | 3.438 in |
| Material | Steel |
| Bushing Series | SDS |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1.938 in |
| Weight | 3.5 LB |
| EAN or UPC | 97039387066 |

