US Tsubaki Inc.
50SF84
Single Strand Sprocket; 50 Chain Size; 84 Teeth; Requires SF QD Bushing
Item #105090865
- Single Strand Sprocket
- 50 Chain Size
- 84 Teeth
- Requires QD SF Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 17.079 in |
| Type | B |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 50 |
| Bushing Type | QD |
| Material | Steel |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| No. of Teeth | 84 |
| Chain Pitch | 0.625 in |
| Bushing Series | SF |
| Weight | 23.0 LB |
| EAN or UPC | 97039379405 |
