- QD® Weld-on Hub
- SDS Bushing Series
- 3 5/8" Flange O.D.
- 3/4" Length Through Bore
- Steel
| Material | Steel |
| Bushing Series | SF |
| Bore Range [Max] | 2.938 in |
| Pilot Diameter | 4.625 in |
| Length Through Bore | 1.25 in |
| Bore Range [Min] | 0.5 in |
| Weight | 3.5 LB |
| EAN or UPC | 97039386847 |

