US Tsubaki Inc.
50SH17
Single Strand Sprocket; 50 Chain Size; 17 Teeth; Requires SH QD Bushing
Item #101641498
- Single Strand Sprocket
- 50 Chain Size
- 17 Teeth
- Requires QD SH Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 50 |
| Type | B |
| No. of Teeth | 17 |
| Pitch Diameter | 3.401 in |
| Sprocket Style | B |
| Outside Dia. | 3.72 in |
| Material | Steel |
| Tooth Width | 0.343 in |
| Chain Pitch | 0.625 in |
| Bushing Type | QD |
| Bushing Bore [Max] | 1.625 in |
| Bushing Series | SH |
| Pitch Dia. | 3.401 in |
| Length Through Bore | 0.813 in |
| No. of Strands Across | 1 |
| Hub Dia. | 2.688 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Bore Range | 1.625 in |
| Bushing Bore [Min] | 0.5 in |
| Weight | 0.9 LB |
| EAN or UPC | 97039379153 |
