US Tsubaki Inc.
50SK54
Single Strand Sprocket; 50 Chain Size; 54 Teeth; Requires SK QD Bushing
Item #101659700
- Single Strand Sprocket
- 50 Chain Size
- 54 Teeth
- Requires QD SK Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Type | B |
| Chain Pitch | 0.625 in |
| Material | Steel |
| Pitch Diameter | 10.749 in |
| No. of Strands Across | 1 |
| Bushing Bore [Min] | 0.5 in |
| Bushing Bore [Max] | 2.625 in |
| Pitch Dia. | 10.749 in |
| Chain No. | 50 |
| Tooth Width | 0.343 in |
| Bushing Type | QD |
| Length Through Bore | 1.25 in |
| Hub Dia. | 3 7/8 in |
| Inch/Metric | Inch |
| No. of Teeth | 54 |
| Bore Range | 2.625 in |
| Sprocket Style | B |
| Outside Dia. | 11.11 in |
| Bushing Series | SK |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 9.5 LB |
| EAN or UPC | 97039379351 |
