- QD® Weld-on Hub
- SF Bushing Series
- 5" Flange O.D.
- 1 1/4" Length Through Bore
- Steel
| Bore Range [Max] | 2.5 in |
| Bushing Series | SK |
| Pilot Diameter | 4.125 in |
| Material | Steel |
| Length Through Bore | 1.25 in |
| Bore Range [Min] | 0.5 in |
| Weight | 2.375 LB |
| EAN or UPC | 97039386830 |

