- Super Stainless Super Chain
- 1.12 in Length
- 0.5 in Width
- 0.91 in Height
features
- Stainless steel with carbon steel strength
- Higher waist side bars
- Hardened pins and bushings for better wear performance
- Direct contact food packaging
- High temperature ovens
- High speed conveying
- Clean room applications
| Chain No. | RS50-1 |
| Material | Stainless Steel |
| Chain Type | Connecting (Master) Link |
| Chain Pitch | 5/8 in |
| Chain Construction | Spring Clip |
| Rated Working Load [Max] | 1,430 lb |
| Weight | 0.047 LB |
| EAN or UPC | 97039824028 |

