- Super Stainless Super Chain
- 12 in Length
- 6.75 in Width
- 1.5 in Height
features
- Stainless steel with carbon steel strength
- Higher waist sidebars for improved fatigue strength
- Hardened pins and bushings for better wear performance
- Can be used in packaging application with direct food contact, high temperature ovens, high speed conveyors and clean room applications
| Chain Pitch | 5/8 in |
| Chain Construction | Riveted |
| Chain No. | RS50-1 |
| Material | Stainless Steel |
| Rated Working Load [Max] | 1,430 lb |
| Weight | 0.84 LB |
| EAN or UPC | 97039805218 |
-
Pre-Packed Quantities


