- #60
- 2 Strand
- Spring Clip Connecting (Master) Link
- Standard-Duty
- 3/4 in Pitch
applications
- Suitable in situations where the load is heavy or operating conditions are severe
features
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
| Duty | Standard-Duty |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Length (Lr) | 1.05 in |
| Pin Diameter | 0.234 in |
| Type | Connecting (Master) Link |
| Chain Pitch | 3/4 in |
| Roller Width | 1/2 in |
| Link Plates Thickness | 0.094 in |
| Chain Type | ANSI |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Link Type | Spring Clip |
| No. of Strands Across | 2 |
| Material | Carbon Steel |
| Rated Working Load | 3,360 lb |
| Pin Material | Carbon Steel |
| Pin Overall Length | 1.988 in |
| Roller Dia. | 0.469 in |
| Link Plates Height | 0.713 in |
| Pin Length (Lc) | 0.95 in |
| Chain No. | 60 |
| Weight | 0.12 LB |
| EAN or UPC | 97039172549 |

