- #60
- 2 Strand
- Cotter Pin Offset (Half) Link
- Heavy Series
- 3/4 in Pitch
applications
- Suitable in situations where the load is heavy or operating conditions are severe
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Pin Diameter | 0.234 in |
| Chain Pitch | 0.75 in |
| Link Plates Thickness | 1/8 in |
| Chain Construction | Part (CL, Ol, RL) |
| Link Plates Height | 0.713 in |
| No. of Strands Across | 2 |
| Roller Width | 1/2 in |
| Chain Type | ANSI |
| Type | Offset (Half) Link |
| Duty | Heavy Series |
| Material | Carbon Steel |
| Chain No. | 60 |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Pin Material | Carbon Steel |
| Roller Dia. | 0.469 in |
| Link Type | Cotter Pin |
| Rated Working Load | 3700 lbs |
| Pin Overall Length | 2.264 in |
| Weight | 0.142 LB |
| EAN or UPC | 97039177452 |

