- #60 Chain
- 2 Strands
- 3/4" Pitch
- Riveted
- Carbon Steel
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
| Number of Links per 10 ft | 160 |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Standard Type of Pin | Riveted |
| Pins & Rollers | Standard |
| Duty | Standard |
| Chain Pitch | 3/4 in |
| Roller Dia. | 0.469 in |
| Pin Material | Carbon Steel |
| Self-Lubricating | No |
| Chain Type | ANSI |
| Side Bow | No |
| Width Between Roller Link Plates | 0.5 in |
| Package Type | 10 Foot Box |
| Pin Overall Length | 1.988 in |
| Chain Construction | Riveted |
| Link Plates Thickness | 0.094 in |
| Chain No. | 60 |
| Min. Ultimate Strength ANSI Standard | 14060 lb |
| Link Plates Height | 0.713 in |
| Maximum Allowable Load | 3360 lb |
| Average Tensile Strength | 19,840 lbf |
| Pin Diameter | 0.234 in |
| Roller Width | 1/2 in |
| ANSI No. | 60 |
| Rated Working Load | 3,360 lb |
| Material | Carbon Steel |
| No. of Strands Across | 2 |
| Weight | 2.108 LB |
| EAN or UPC | 97039172501 |
-
Pre-Packed Quantities


