- 60 Chain, 30 Tooth, A Style Minimum Bore Sprocket, 1 Strand, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Stainless Steel |
| No. of Teeth | 30 |
| No. of Strands Across | 1 |
| Chain Pitch | 0.750 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | A |
| Bore Type | Minimum Plain Bore |
| Chain No. | 60 |
| Inch/Metric | Inch |
| Weight | 4.7 LB |
| EAN or UPC | 696223160937 |

