- Plain Bore Sprockets
- 60 Chain Number
- 41 Number of Teeth
- 0.9380" Bore Diameter
- 10.2200" O.D.
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 41 |
| Hub Projection | 0 in |
| Chain No. | 60 |
| Width Across Teeth | 0.459 in |
| Inch/Metric | Inch |
| Sprocket Style | A |
| Bore Range | 0.938 in |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 0.459 in |
| Chain Pitch | 0.750 in |
| Material | Carbon Steel |
| Pitch Diameter | 9.798 in |
| Tooth Width | 0.459 in |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 10.22 in |
| Weight | 8.8 LB |
| EAN or UPC | 97039310477 |

