- Finished Bore Sprocket for 60 Single Strand Chain
- 112 Teeth
- 2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 26.741 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Finished Bore | 2.000 in - 2 in |
| No. of Strands Across | 1 |
| Outside Dia. | 27.181 in |
| No. of Teeth | 112 |
| Sprocket Style | B |
| Chain Pitch | 0.750 in |
| Chain No. | 60 |
| Material | Steel |
| Weight | 74.4 LB |
| EAN or UPC | 97039335517 |

