- Stainless Steel Sprockets
- 60 Chain Size
- 13 Number of Teeth
- 3.4900" Outside Diameter
- 3.134" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.459 in |
| No. of Teeth | 13 |
| Chain Pitch | 0.750 in |
| Length Through Bore | 1.25 in |
| Width Across Teeth | 0.459 in |
| No. of Strands Across | 1 |
| Hub Projection | 0.791 in |
| Material | Stainless Steel |
| Chain No. | 60 |
| Stock Bore Size | ERROR:#REF! |
| Outside Dia. | 3.49 in |
| Sprocket Style | B |
| Hub Dia. | 2.344 in |
| Pitch Diameter | 3.134 in |
| Inch/Metric | Inch |
| Bore Range | 0.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Weight | 1.8 LB |
| EAN or UPC | 97039391186 |

