- Stainless Steel Sprockets
- 60 Chain Size
- 14 Number of Teeth
- 3.7400" Outside Diameter
- 3.371" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 3.74 in |
| No. of Teeth | 14 |
| Sprocket Style | B |
| Tooth Width | 0.459 in |
| Chain Pitch | 0.750 in |
| Chain No. | 60 |
| No. of Strands Across | 1 |
| Material | Stainless Steel |
| Length Through Bore | 1.25 in |
| Stock Bore Size | ERROR:#REF! |
| Pitch Diameter | 3.371 in |
| Bore Type | Minimum Plain Bore |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 2.563 in |
| Hub Projection | 0.791 in |
| Bore Range | 0.75 in |
| Width Across Teeth | 0.459 in |
| Weight | 2.0 LB |
| EAN or UPC | 97039391193 |

