- Sprocket Idlers
- Bronze Bearing
- 60 Chain Size
- 15 Teeth
- 7/8" Bore Diameter
| Tooth Width | 0.459 in |
| Hub Dia. | 2.688 in |
| Overall Length | 1.062 in |
| Outside Dia. | 3.979 in |
| Chain No. | 60 |
| No. of Strands Across | 1 |
| No. of Teeth | 15 |
| Bearing Type | Bronze Bearing |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1.062 in |
| Sprocket Style | B |
| Weight | 2.5 LB |
| EAN or UPC | 97039377890 |

