- Stainless Steel Sprockets
- 60 Chain Size
- 17 Number of Teeth
- 4.4660" Outside Diameter
- 4.082" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Length Through Bore | 1.25 in |
| Chain Pitch | 0.750 in |
| Pitch Diameter | 4.082 in |
| Material | Stainless Steel |
| Width Across Teeth | 0.459 in |
| Tooth Width | 0.459 in |
| Outside Dia. | 4.466 in |
| No. of Teeth | 17 |
| Hub Projection | 0.791 in |
| Bore Range | 0.75 in |
| Stock Bore Size | ERROR:#REF! |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Chain No. | 60 |
| Hub Dia. | 3 1/4 in |
| Inch/Metric | Inch |
| Weight | 3.3 LB |
| EAN or UPC | 97039391223 |

