- Sprocket Idlers
- Bronze Bearing
- 60 Chain Size
- 17 Teeth
- 1 1/8" Bore Diameter
| No. of Teeth | 17 |
| Hub Dia. | 2 7/8 in |
| Length Through Bore | 1.562 in |
| No. of Strands Across | 1 |
| Chain No. | 60 |
| Hardened Teeth | With Hardened Teeth |
| Bearing Type | Bronze Bearing |
| Overall Length | 1.562 in |
| Sprocket Style | B |
| Tooth Width | 0.459 in |
| Outside Dia. | 4.462 in |
| Weight | 3.3 LB |
| EAN or UPC | 97039377906 |

