- Plain Bore Sprockets
- 60 Chain Number
- 21 Number of Teeth
- 3/4" Bore Diameter
- 5.4300" O.D.
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Dia. | 4 in |
| No. of Teeth | 21 |
| Chain Pitch | 0.750 in |
| Hub Projection | 0.791 in |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.459 in |
| Sprocket Style | B |
| Bore Range | 0.75 in |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 60 |
| Outside Dia. | 5.43 in |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Length Through Bore | 1.25 in |
| Tooth Width | 0.459 in |
| Pitch Diameter | 5.033 in |
| Weight | 4.3 LB |
| EAN or UPC | 97039315984 |

