- Stainless Steel Sprockets
- 60 Chain Size
- 22 Number of Teeth
- 5.6700" Outside Diameter
- 5.270" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Hub Dia. | 4 in |
| Chain No. | 60 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range | 0.75 in |
| Tooth Width | 0.459 in |
| Chain Pitch | 0.750 in |
| Inch/Metric | Inch |
| No. of Teeth | 22 |
| Bore Type | Minimum Plain Bore |
| Hub Projection | 0.791 in |
| Length Through Bore | 1.25 in |
| Material | Stainless Steel |
| Pitch Diameter | 5.27 in |
| Outside Dia. | 5.67 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.459 in |
| Stock Bore Size | ERROR:#REF! |
| Weight | 5.3 LB |
| EAN or UPC | 97039391278 |

