- Plain Bore Sprockets
- 60 Chain Number
- 36 Number of Teeth
- 1" Bore Diameter
- 9.0200" O.D.
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Chain Pitch | 0.750 in |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1.25 in |
| Material | Carbon Steel |
| Bore Type | Minimum Plain Bore |
| Bore Range | 1 in |
| Hub Dia. | 4 in |
| Width Across Teeth | 0.459 in |
| Chain No. | 60 |
| No. of Teeth | 36 |
| Outside Dia. | 9.02 in |
| Hub Projection | 0.791 in |
| Inch/Metric | Inch |
| Tooth Width | 0.459 in |
| Pitch Diameter | 8.606 in |
| Weight | 10.3 LB |
| EAN or UPC | 97039316134 |

