- Plain Bore Sprockets
- 60 Chain Number
- 42 Number of Teeth
- 1" Bore Diameter
- 10.4600" O.D.
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 10.037 in |
| Outside Dia. | 10.46 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.459 in |
| Bore Range | 1 in |
| No. of Teeth | 42 |
| Tooth Width | 0.459 in |
| Chain Pitch | 0.750 in |
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 4 1/4 in |
| Bore Type | Minimum Plain Bore |
| Sprocket Style | B |
| Chain No. | 60 |
| Length Through Bore | 1.25 in |
| Hub Projection | 0.791 in |
| Weight | 13.0 LB |
| EAN or UPC | 97039316196 |

