- Finished Bore Sprocket for 60 Single Strand Chain
- 43 Teeth
- 1 1/2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| No. of Strands Across | 1 |
| No. of Teeth | 43 |
| Outside Dia. | 10.697 in |
| Chain Pitch | 0.750 in |
| Material | Steel |
| Pitch Diameter | 10.275 in |
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore | 1.500 in - 1 1/2 in |
| Inch/Metric | Inch |
| Chain No. | 60 |
| Weight | 13.3 LB |
| EAN or UPC | 97039336026 |

