- Finished Bore Sprocket for 60 Single Strand Chain
- 46 Teeth
- 1 7/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 11.414 in |
| No. of Teeth | 46 |
| Material | Steel |
| Chain No. | 60 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 10.991 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Chain Pitch | 0.750 in |
| Finished Bore | 1.4375 in - 1 7/16 in |
| Inch/Metric | Inch |
| Weight | 15.0 LB |
| EAN or UPC | 97039336279 |

