- Finished Bore Sprocket for 60 Single Strand Chain
- 80 Teeth
- 1 3/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| No. of Teeth | 80 |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 60 |
| Chain Pitch | 0.750 in |
| Finished Bore | 1.750 in - 1 3/4 in |
| Outside Dia. | 19.539 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Pitch Diameter | 19.103 in |
| Weight | 41.4 LB |
| EAN or UPC | 97039335104 |

