- Sprocket Idlers
- Ball Bearing
- 60 Chain Size
- 15 Teeth
- 0.6380" Bore Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bearing Type | Ball Bearing |
| Length Through Bore | 0.72 in |
| Tooth Width | 0.459 in |
| Material | Carbon Steel |
| Hub Projection | 0 in |
| Width | 0.720 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Outside Dia. | 3.98 in |
| Chain No. | 60 |
| No. of Teeth | 15 |
| Chain Pitch | 0.75 in |
| Pitch Diameter | 3.608 in |
| Width Across Teeth | 0.72 in |
| Sprocket Style | C |
| Weight | 1.06 LB |
| EAN or UPC | 97039905352 |

