- Finished Bore Sprocket for 60 Single Strand Chain
- 10 Teeth
- 5/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 2.427 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Hub Projection | 0.791 in |
| Length Through Bore | 1.25 in |
| Chain Pitch | 0.750 in |
| Keyway Size | 1/4 x 1/4 |
| Width Across Teeth | 0.459 in |
| Chain No. | 60 |
| Sprocket Style | B |
| Hub Dia. | 1.938 in |
| No. of Strands Across | 1 |
| Tooth Width | 0.459 in |
| Material | Carbon Steel |
| Finished Bore | 0.625 in - 5/8 in |
| No. of Teeth | 10 |
| Outside Dia. | 2.76 in |
| Weight | 1.1 LB |
| EAN or UPC | 97039331274 |

