- Finished Bore Sprocket for 60 Single Strand Chain
- 15 Teeth
- 1 3/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Width Across Teeth | 0.459 in |
| Finished Bore | 1.375 in - 1 3/8 in |
| Hub Dia. | 2 7/8 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Chain No. | 60 |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 15 |
| Length Through Bore | 1.25 in |
| Hub Projection | 0.791 in |
| Chain Pitch | 0.750 in |
| Pitch Diameter | 3.608 in |
| Sprocket Style | B |
| Tooth Width | 0.459 in |
| Outside Dia. | 3.98 in |
| Keyway Size | 1/2 x 1/2 |
| Weight | 2.4 LB |
| EAN or UPC | 97039331601 |

