- Finished Bore Sprocket for 60 Single Strand Chain
- 15 Teeth
- 1 1/4" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Chain Pitch | 0.750 in |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Pitch Diameter | 3.608 in |
| Material | Steel |
| Finished Bore | 1.250 in - 1 1/4 in |
| Chain No. | 60 |
| No. of Teeth | 15 |
| Weight | 2.42 LB |
| EAN or UPC | 97039299512 |

